Knob
Knob, coated, HPL round
KNOB-LAM-ROUND-(CR)-ALU/BLACK-35
Art.-no.
0685111500
EAN 4050642676749
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
Round
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Material | High-pressure laminate |
Gloss level | Polished |
Material of base | Steel |
Surface of the base | Chrome plated |
Gloss level of base | Polished |
Height (H) | 30 mm |
Diameter (D) | 35 mm |
Height of the base | 20 mm |
Diameter of the base | 15.6 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!