Knob
Knob, die-cast zinc, blossom
KNOB-HEART-ZD-(NI)-MATT
Art.-no.
0685310184
EAN 4048539019014
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
Petal-shaped
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Length (L) | 44 mm |
Width (B) | 30 mm |
Height (H) | 27 mm |
Diameter of the base | 12 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!