Key rosette pair AL 30
Rosette pair AL 30
DH-ALU-AL30-ROS-KH-F2/NEWSILVER
Art.-no. 0688160141
EAN 4024835141888
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Simple assembly and best-possible hold
- Base escutcheon mounted separately for easier access and using exclusively metric screws
Application area
Combination option
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
Application area
For private living areas.
![]() | |
Punched-hole | KI |
Suitable for | Interior doors |
Fire protection certified | No |
Material | Aluminium-plastic |
Surface | Anodised |
Colour | Nickel silver F2 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Rosette/ shield shape | Rosette round |
Rosette thickness | 8 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
