Welcome to Würth Turkey For trade customers only

Inflate and repair for cars and motorbikes

TYRREP-FOAM-300ML

Art.-no. 0893490001

EAN 4050641390523

Individual price display after login
Inflate and repair for cars and motorbikes

Art.-no. 0893490001

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

  • Instantly inflate and repair all punctured tyres with or without inner tubes

  • The repair can be done without removing the punctured wheel

  • The contents are sufficient for one repair
Notice

In case of cuts or large punctures, the tyre or inner tube should be repaired using traditional methods

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

If possible, identify and remove the material that caused the puncture. Shake the canister. If it is cold, warm it before use by holding with your hands. Attach the fitting to the tyre valve, checking that is firmly attached. Press the spray button continuously while holding the canister vertically, until the tyre is completely inflated. Quickly remove the fitting from the valve and immediately drive the vehicle again for at least 10 km at a moderate speed. At the first service station, the tyre should be completely deflated and re-inflated to correct operating pressure. In the following days, check the pressure

Chemical basis

Butane/propane

Colour

White/transparent, cloudy (hardened)

Smell/fragrance

Characteristic

Contents

300 ml

Weight of content

300 g

Density/conditions

1 g/cm³ / at 20°C

Min./max. processing temperature

5 to 35 °C

Density

1 g/cm³

Density conditions

at 20°C

Shelf life from production

24 Month

Product weight (per item)

290.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information