Hot melt adhesive, granule form EVA
MLTADH-EVA-25KG
Art.-no. 0892125529
EAN 4062856410323
Register now and access our wide range of products
Datasheets(X)
Weight of content | 25 kg |
Chemical basis | Synthetic rubber resin |
Colour | Nature opaque |
Length | 50 cm |
Viscosity | 50000 mPas |
Softening point | 89 °C |
Min./max. open time | 5-10 min |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 18°C, no exposure to sunlight |
Adhesion | Very good |