Hexagon head drilling screw
ISO 15480 steel zinc plated
SCR-DBIT-HEX-FLG-ISO15480(A2K)-4,2X16
Art.-no. 504934216
EAN 4055375055359
Register now and access our wide range of products
- Drilling, threading and screwing in one step
- Considerably reduced time and effort
Drilling screw with hexagon head
Ideal for steel/steel connections (e.g. sheet metal profiles) up to 1.25 mm and steel/steel connections up to 2x1.25 mm
Datasheets(X)
| Standards | ISO 15480 | 
| Material | Steel | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Head type | Hexagon head with flange | 
| Drive type | Outer hexagon | 
| Thread type | Self-tapping screw thread | 
| Shape of tip | Drilling tip | 
| Nominal diameter (d1) | 4.2 mm | 
| Length (l1) | 16 mm | 
| Head diameter (dk) | 8.8 mm | 
| Flange diameter (dk) | 8.8 mm | 
| Head height (k1) | 4.1 mm | 
| Drill tip length (lp) | 4.5 mm | 
| Screw-thread length with drill tip | 12.5 mm | 
| External drive (s1) | WS7 | 
| Max. material thickness to be drilled through (metal) | 3 mm | 
 
