Welcome to Würth Turkey For trade customers only

Hexagon Socket Head Cap Screw

ISO 4762/DIN 912 steel 10.9 zinc flake, silver
SCR-CYL-ISO4762-10.9-(ZFSHL)-M8X20

Art.-no. 415048 20
EAN 4053479210339

Prices for customers after login
Hexagon Socket Head Cap Screw

Art.-no. 415048 20

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access our wide range of products

ISO 4762, steel, strength class 10.9, zinc-flake coating, silver (ZFSHL)

Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

    Product information

    Datasheets(X)

    CAD data (available after login)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (d1)

    M8

    Længde (l1)

    20 mm

    Head diameter (dk)

    13 mm

    Hauteur de tête (k1)

    8 mm

    Normes

    ISO 4762

    Materiale

    Steel

    Classe de résistance

    10.9

    Overflade

    Flake zinc silver

    RoHS-kompatibel

    Yes

    Corrosion protection period

    480 h

    Head type

    Socket head

    Kærvtype

    Hexagon socket

    Internal drive (s1)

    HS6

    Gevindtype

    Metric thread

    Thread form

    Standard metric thread

    Classe du produit

    A

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information