Handle escutcheon pair AL 30
Handle rosette pair, AL 30
DH-ALU-AL30-ROS-F2/NEWSILVER
Art.-no. 0688160140
EAN 4024835141864
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Simple assembly and best-possible hold
- Base escutcheon mounted separately for easier access and using exclusively metric screws
- The escutcheon pair can be combined with the AL100-AL200 door handle pairs
Application area
Combination option
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
Application area
For private living areas.
![]() | |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material | Aluminium |
Surface | Anodised |
Colour | Nickel silver F2 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Type of assembly | Continuous fastening |
Door handle mount diameter | 17.6 mm |
Rosette/ shield shape | Rosette round |
Rosette thickness | 8 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
