Halogen spotlight
Halogen work lamp 400 Watt
HALOSPT-500W
Art.-no. 0993981500
EAN 4024835779289
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Bright light yet low power consumption
The lamps only become warm, not hot
Long-life bulbs
Average lamp service life of 8000 hours
Excellent lighting quality
Soft, pleasant and low-shadow light for effortless work
Impact-resistant, durable housing
High-quality, impact-resistant materials
Can be positioned anywhere
Guarantees optimum illumination/lighting
Product information
Datasheets(X)
Power rating | 400 W |
Cable length | 5 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!