HDPE masking film
COVFLM-ADHSTR-HDPE-W1800MM-L33M
Register now and access our wide range of products
Edge-adhering HDPE film
- Pre-folded
- Lightly embossed
Ideal for covering and masking large areas
- Suitable for smooth and slightly rough surfaces
- For temporary protection of doors, windows, windowsills, radiators and furniture during painting and plastering work
The film is embossed to prevent the paint from running
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications. The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
The time-saving, compact 2-in-1 masking concept can be used for temporary protection of doors, windows, windowsills, radiators and furniture during painting and plastering.
Unroll, affix the adhesive tape, cut to length, unfold the film
Adhesive tape backing material | Crepe paper |
Foil backing material | Polyethylene |
Adhesive base | Rubber resin adhesive |
Colour | Transparent (film material) |
Width | 1800 mm |
Width (opened out) | 1800 mm |
Length of roll | 33 m |
Foil thickness | 0.08 mm |
Adhesive force on steel (per unit of length) | 5 N/mm |
Min./max. processing temperature | 15 to 30 °C |
Min./max. temperature resistance | 0 to 60 °C |
Ultraviolet resistance | Limited |
Max. usage duration | 0 d |
Shelf life from production/conditions | 24 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight |