Grounding contact coupling for cables up to 3G 2.5 mm²
Safety coupling with membrane seal
CUPL-RUBBER-16A-250V
Art.-no. 0969301201
EAN 4038898677260
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
- Optimised grip area provides a better hold for secure insertion and removal of the coupling
- With kink protection (diaphragm seal) and reinforcement ring for longer cable entry life
Product information
Datasheets(X)
Application area
For indoor use
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 20 |
Max. cable diameter | 13 mm |
Design | Without lid |
Material | Rubber |
Colour | Black |