Grinding Disc for Steel/Stainless Steel Premium
GDISC-PREMIUM-ST/SST-D115X6,4
Art.-no. 0669171115
EAN 4065746454728
Register now and access our wide range of products
Thanks to its special multi-layer structure, the discs have high material removal capability and at the same time long service life.
- Storage: Store at room temperature at 20°C. Work with protective clothing. Use only undamaged grinding discs.
Datasheets(X)
Suitable for processing steel and stainless steel materials, grinding edges and surfaces, deburring applications, weld seams and similar uses.
Diameter x thickness | 115 x 6.4 mm |
Bore hole | 22.23 mm |
Design | Premium |
Max. rotation speed | 13.300 1/min |
Max. circumferential speed | 80 m/s |