Welcome to Würth Turkey For trade customers only

Glass/metal adhesive set

Glass/metal adhesive set
ADH-GLS/MET-KIT-(ACT-10ML)-50ML-2PCS

Art.-no. 0893965000

EAN 4045989779239

Individual price display after login
Glass/metal adhesive set

Art.-no. 0893965000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

For easy adhering of glass and metal to and with each other.
  • Simple to use

  • Immediate adhesion

  • Impact and vibration-resistant adhesion

  • Outstanding chemical resistance

  • Solvent-free
Product information

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to metal and glass.

Instructions

Thoroughly clean surfaces to be adhered with acetone cleaner (art. no. 0893460) and dry them. Then apply activator to the base surface. Apply the adhesive to the metallic surface. Firmly hold the components together for approx. 20 seconds. The bond has up to 50% of its load capacity after just 15–20 minutes.

Chemical basis

Urethane acrylate

Density

1.08 g/cm³

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at room temperature

Number of pieces in assortment/set

2 PCS

Contents

65 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information