GENERAL CLEANER BASIC
BRKCLNR-BASIC-500ML
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
It is a high-performance general cleaner developed for use in cleaning and degreasing during maintenance and repair work.
High-performance, fast and effective cleaning
- Effectively removes soot, brake dust, grease and oil residues
- High penetration capability
- Leaves no residue
- Saves time
- Volatile
360° spray system usable
- Special spray system that can be easily used in all directions
High material compatibility
- Compatible with paints, plastics, rubber materials and seals
- Does not cause corrosion on metals
Does not contain acetone, silicone or AOX.
NoticeDo not smoke during operation and ventilate the area. Before application on sensitive surfaces, perform a compatibility test on an inconspicuous part. Protect from sunlight and do not expose to temperatures above 50°C. Do not spray onto extremely hot parts, open flames or glowing objects. Do not use for cleaning hands, face, body or food substances.
This information is based solely on our experience and is given as a recommendation. Testing must be carried out before application. For more information, refer to the safety data sheet.
Product information
Datasheets(X)
Application areaProvides rapid removal of oily/greasy residues, soot and brake dust in areas such as vehicles, disc and drum brakes, engine and transmission housings, etc. In addition to various cleaning operations, it can also be used for surface preparation before bonding processes.
InstructionsApply by spraying onto the surface to be cleaned from a distance of 20 cm and allow it to take effect. Then wipe with a dry and clean cloth. Repeat the process if necessary for stubborn dirt.
Contents | 500 ml |
Container | Can |
Colour | Transparent, 0 - not applicable |
AOX-free | Yes |
Silicone-free | Yes |