Welcome to Würth Turkey For trade customers only

Furniture hinge Slide-on

Furniture hinge Slide-on corner for rebated doors
SPEC-HNGE-NEX-ZD-CRN-(BRS/BRN)-180DGR
GRASS
NEXIS

Art.-no. F016073096
EAN 9003012411742
Prices for customers after login
Furniture hinge Slide-on

Art.-no. F016073096

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access our wide range of products

Corner mount for folding doors

Opening angle: 160° on 16-mm thick doors



3D adjustment



Plastic bearing bushes and reinforced pins



Max. door width: 600 mm



Max. door height: 2400 mm


Five hinges are needed for a door height of 2000 mm



Well gap size: -7 mm

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Corner

Tumbler

Yes

Suitable for min./max. door thickness

16-19 mm

Material

Die-cast zinc

Surface

Brass plated / bronzed

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information