Welcome to Würth Turkey For trade customers only

Furniture handle screw assortment

Furniture handle screw assortment ORSY 100
AY-SCRSET-FRNHNDL-(A2K)-(4X20-50)

Art.-no. 0683927501

EAN 4038898231455

Prices for customers after login
Furniture handle screw assortment

Art.-no. 0683927501

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

ORSY 100 case with 400 parts


Furniture handle screw M4 x 20, M4 x 22, M4 x 25, M4 x 30, M4 x 34, M4 x 40, M4 x 45, M4 x 50

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Furniture handle screw assortment including:
Furniture handle screw
50 x
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X20

Description: To attach furniture handles with M4 connection thread and combination slot drive
Quantity: 50 x
Furniture handle screw
50 x
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X22

Description: To attach furniture handles with M4 connection thread and combination slot drive
Quantity: 50 x
Furniture handle screw
50 x
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X25

Description: To attach furniture handles with M4 connection thread and combination slot drive
Quantity: 50 x
Furniture handle screw
50 x
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X30

Description: To attach furniture handles with M4 connection thread and combination slot drive
Quantity: 50 x
Furniture handle screw
50 x
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X34

Description: To attach furniture handles with M4 connection thread and combination slot drive
Quantity: 50 x
Furniture handle screw
50 x
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X40

Description: To attach furniture handles with M4 connection thread and combination slot drive
Quantity: 50 x
Furniture handle screw
50 x
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X45

Description: To attach furniture handles with M4 connection thread and combination slot drive
Quantity: 50 x
Furniture handle screw
50 x
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X50

Description: To attach furniture handles with M4 connection thread and combination slot drive
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information