Full extension underfloor guide Dynapro soft-close, 60 kg
Dynapro Soft-close full extension, 60 kg
UFLRGUID-DYNAP-60-FP-SOFTCLOSE-600
Art.-no. F130116032
EAN 9007181160326
Register now and access our wide range of products
Very quiet operation, no friction
Thanks to fully synchronised runners
Easy and precise performance
Thanks to abrasion-resistant plastic rollers
High lateral stability
Thanks to wide guide rails
Minimal pull-out forces
Also suitable for small drawers
Narrow joint profile
Thanks to integrated front support
The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Nominal length (NL) | 600 mm |
Load capacity | 60 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |