Welcome to Würth Turkey For trade customers only

Frame system Nova Pro One H90/30 set

FRMSYS-SET-NP-ONE-STONE-H90-30KG-NL500

Art.-no. F100133667

EAN 9003012877890

Individual price display after login
Frame system Nova Pro One H90/30 set

Art.-no. F100133667

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

90 mm

Nominal length

500 mm

Material

Steel / plastic

Colour

Stone

Surface

Epoxy coating

Load capacity

30 kg

Number of pieces in assortment/set

6 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information