Frame section For wooden frame
SPGT-PSHIN-FRM-INDOOR-(NI)-D15
Art.-no. 0686310332
EAN 4024835627962
Register now and access our wide range of products
Axle end with pressed-in ball
Bolt with partial thread
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Can be used with DIN-R and DIN-L doors
![]() | |
Material | Steel |
Surface | Nickel plated |
Roll diameter | 15 mm |
DIN direction | DIN R/L |
Load capacity | 40 kg |
Drilling clearance | 22 mm |
Diameter of tenon | 7.2 mm |
Length of tenon on frame part | 50 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
