Welcome to Würth Turkey For trade customers only

Flexible funnel

FUNL-PLA-BLUE-372X170MM

Art.-no. 08915872

EAN 4050641664174

Individual price display after login
Flexible funnel

Art.-no. 08915872

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

The flexible funnel with aluminium foil texture adapts to any situation and enables simple draining or pouring of all kinds of liquids
  • Versatile shape for use in numerous situations

  • Small, practical shape

  • Saves space, easy to store and transport

  • Quick and easy cleaning

  • The nitrile rubber (NBR) coating provides good resistance to numerous fluids such as engine oil, petrol, diesel, coolant, brake fluid and anti-freeze
Application area

After application, clean with a microfibre cloth and water. Ensure that any hydrocarbon liquids are cleaned from the funnel.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The flexible funnel is ideal for draining or pouring all kinds of liquids in a wide range of situations, both indoors and outdoors.

Design

Semi-rigid

Material

Aluminium-plastic

Product weight (per item)

222.000 g

Colour

Red

Diameter (Ø)

170 mm

Resistance against

Fuel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information