Flap hinge
Furniture hinge square stainless steel A2
LFTHNGE-SQUAR-STAMPED-A2-90X30X1,5MM
Art.-no. 5176053215
EAN 4056807316666
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
A2 stainless steel square
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Length | 90 mm |
Width | 30 mm |
Material thickness | 1.5 mm |
Number of holes per side | 3 PCS |
