Filter/regulator with manometer For CA preparation unit size 2
CA preparation unit ass 2filter/reg pressure gauge
PREPUNT-CA-MODULAR-1/2IN
Art.-no.
0699003121
EAN 4052712137686
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
With 5-µm filter element
- Precise adjustment of working pressure
- Lockable pressure regulator, fixes the set working pressure
- Semi-automatic, if pressure drops below 0.3 bar, condensed water automatically drains off
Product information
Datasheets(X)
Construction size | 2 (1/2 inch) |
Min./max. operating pressure | 0.5-16 bar |
Flow capacity | 6700 l/min |