Fastener
Instep lock stainless steel A2
INSTEPLOK-A2-D138MM
Art.-no. 5176053031
EAN 4056807315935
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Stainless steel A2
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Length (A) | 138 mm |
Width (B) | 52 mm |
Hook diameter (C) | 19 mm |
