Expanding nut, type 1 Suitable for round holes
Expanding nut, type 1
EXPNDNUT-VW/AUDI-SQUARE-PLA-GREY
Art.-no.
0501101232
EAN 4047376893894
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
Sheet fastening with screws
Suitable for screw diameter min./max. | 3.9-4.2 mm |
Min./max. drill hole diameter | 5-5.2 mm |
Min./max. attachment thickness | 0.8-5 mm |
Min./max. length | 5.8-6.3 mm |
Overall height | 11 mm |
Min./max. width | 5.8-6.3 mm |
Material | PA 66 - Polyamide |
Colour | Grey |
Corresponds to original spare part number | N90535301 |