Welcome to Würth Turkey For trade customers only

Emery cloth wheel

Flap wheel
FLPWHL-G120-30X15X6

Art.-no. 0672030120

EAN 4011231552790

Individual price display after login
Emery cloth wheel

Art.-no. 0672030120

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access our wide range of products

Made of soft, flexible grinding cloth segments for a shoulder-free, uniform finish.
  • Mixed corundum made from synthetic and specially fused corundum

  • Abrasive flaps in a synthetic resin core, embedded radial to the axis

  • Especially suitable for surface smoothing and fine polishing
Notice

At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one. Use tools with a low contact pressure; high contact pressure leads to premature wear. With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain. Pay attention to the direction of rotation! Tools are only suitable for clockwise rotation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fine sanding and polishing work in tool and mould construction, working smaller and hard-to-reach surfaces in container and apparatus construction, treating fittings made of heavy and light metals as well as stainless and acid-resistant steels.



Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood

Diameter x width x shaft diameter

30 x 15 x 6 mm

Grid size

120

Min./max. circumferential speed

20-28 m/s

Material of abrasive medium

Normal corundum

Material to be processed

Forged steel, Malleable cast iron, Grey cast iron, C-steel, Deep-drawn steel, Steels bands, Injection-moulded zinc, Non-ferrous metal, Cr-Ni and other stainless steels, Wood

Shank diameter

6 mm

Width

15 mm

Diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information