EH anchor
EH anchor
ANC-EH-IRON/WOOD-135X40X30X15MM
Art.-no. 068113540
EAN 4011231560849
Register now and access our wide range of products
- Tensile strength Rm ≥ 330 N/mm²
- Breaking elongation A80 ≥ 19%
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm))
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
CE marking in line with EN 14545:2009-02
The minimum timber width depends on the selected fasteners. Nail, screw and bolt edge clearance must be adhered to in line with EC5 or the corresponding approval. Diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
CE marking in line with EN 14545:2009-02
Datasheets(X)
For attaching/securing against wind suction of wooden beams, battens or purlins to steel T-beams.
Suitable fasteners
- Comb/ribbed nails in line with EN 14592: 4.0 x ≥ 40 mm
- ASSY joist hanger screw in line with ETA 11/0190: 5.0 x ≥ 40 mm
- ASSY 3.0 combination screw in line with ETA 11/0190: d = 12 mm
- Bolts in accordance with manufacturer's specifications: M12
![]() | |
Length x width x mounting height x mounting depth | 135 x 40 x 30 x 15 mm |
Thickness | 4 mm |
Number of D 5 mm holes | 6 PCS |
Weight | 147 g |
Approval | EN 14545:2009-02 |
Min. tensile strength Rm | 330 N/mm² |
Min. breaking elongation A80 | 19 % |
Material | Steel |
Material designation | S250GD |
Surface | Hot dip galvanized |
| Characteristic load-bearing capacities in kN for Würth profile anchor and EH anchor | |||||
| Profile anchor | |||||
| Article number | Height x width | Strength | Holes d = 5 mm | Holes d = 13 mm | Nt,Rd (net steel cross section) |
| 0681 108 35 | 108 x 35 mm | 3 mm | 6 pcs | 7.84 kN | |
| 0681 158 35 | 158 x 35 mm | 3 mm | 11 pcs | 7.84 kN | |
| 0681 159 35 | 159 x 35 mm | 4 mm | 8 pcs | 1 piece | 16.16 kN |
| 0681 198 35 | 198 x 35 mm | 3 mm | 5 pcs | 12.12 kN | |
| EH anchor | |||||
| Article number | Length x width | Strength | Holes d = 5 mm | Holes d = 13 mm | Nt,Rd (net steel cross section) |
| 0681 135 40 | 135 x 40 mm | 4 mm | 6 pcs | 23.76 kN | |
| 0681 175 40 | 175 x 40 mm | 4 mm | 10 pcs | 2 pcs | 23.76 kN |
| Notes: • Design according to EN 14545 and EN 1995-1-1:2004# • Verification of the nail connection can be carried out with the tables on page 61 | |||||
