Dry sandpaper roll for wood, aluminium oxide (corundum)
Wood sandpaper roll alu-oxide yellow
DSPAP-YELLOW-ROLL-P80-115MMX50M
Art.-no.
058141580
EAN 4038898394426
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
For machining veneers and solid wood, sanding edges, rims and flat parts. Suitable for ORSY®10 dispenser system.
- Open scattering
- Aggressive initial and long-term sanding
- Uniform grinding finish without scratches
- Very good finish and cool sanding
- No breaking out of grain
- Long service life
- High degree of material removal
Product information
Datasheets(X)
Form | Roll |
Width x length | 115 mm x 50 m |
Grid size | P80 |
Backing material | C-weight paper |