Welcome to Würth Turkey For trade customers only

Digital tachometer

REVM-CONTACT-9V

Art.-no. 071553 341

EAN 4045989318698

Individual price display after login
Digital tachometer

Art.-no. 071553 341

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Digital tachometer with three measurement functions

Three measurement features


  • Perform non-contact RPM measurement using a laser beam that measures on reflective warning tape, chalk lines and similar (e.g. pulleys and flywheels)

  • Measure RPM mechanically using a contact point such as shaft ends and shafts

  • Measure surface speed mechanically using a distance measuring wheel on, for example, conveyor belts and wheels


Practical features


  • Automatically stores values for maximum measurement, minimum measurement and last measurement

  • Automatic range selection


Contents


  • 2 rubber adapters, conical outer

  • 1 rubber adapter, conical inner

  • 1 surface wheel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Recommended operating temperature: 0-50ºC.

Product weight (per item)

1 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information