Welcome to Würth Turkey For trade customers only

Diesel protectant SPORT PLUS

ADD-DISL-ENGPROT-(CETANE BOOSTER)-150ML

Art.-no. 5861010216

EAN 4099618946424

Individual price display after login
Diesel protectant SPORT PLUS

Art.-no. 5861010216

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Power recovery with strong cleaning action

SPORT PLUS


This concentrate is a new-generation diesel engine additive that improves performance by increasing the cetane number. It facilitates cold starting, and reduces engine noise and vibration, resulting in a smoother, more enjoyable drive



Cetane booster



Powerful cleaner



Stable with biodiesel



Start & Stop



DPF/FAP cleaner



Advantages:


  • Formulated with the latest generation of detergents

  • Improves power and acceleration

  • Keeps filters and injectors clean and free from sticky deposits

  • Reduces emissions

  • Excellent anti-foaming agent

  • Optimum results even with B10 biodiesel

  • Optimum clean up and keep clean performance

  • Works immediately

  • See results from the first use in a full tank


Solves problems with


  • EGR cleaning

  • Sticky deposits

  • Loss of power

  • Clogged injectors and filters

  • EGR/FAP/DPF clogging

  • Smoke
Notice

While based on our best experience, the technical advice given should be considered purely as guidance, and must be confirmed through comprehensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the planned use

Passed the following tests:


CEC DW10 ENGINE


Fast, excellent power recovery



ASTM D 2274


Oxidation



PAD MIL-S-53021


Temperature resistant



DURATOR Q


Detergency improves combustion and exhaust gas quality



PEUGEOT XUD-9


Nozzle cocking – improves ignition speed

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Particularly recommended for vehicles:


  • Euro 5-6

  • With Start&Stop system

  • With FAP/DPF
Instructions

Add before refuelling for better mixing, suitable for tanks up to 70/80 litres



Using this product regularly allows you to maintain the engine's original power or to restore it



Re-treat to maintain the beneficial effects: Every 3-4 refuels, or every 10,000 km Use of this product is recommended at each inspection/service/filter change

Contents

150 ml

Smell/fragrance

Diesel

Chemical basis

Aliphatic solvent

Shelf life from production

24 Month

Density

0.85 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information