Welcome to Würth Turkey For trade customers only

Diesel particulate filter treatment

Function enhancer diesel particle filter
TRTMNT-PARTCLFILT-300ML

Art.-no. 5861014300

EAN 4056807546810

Prices for customers after login
Diesel particulate filter treatment

Art.-no. 5861014300

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Promotes particulate filter restoration, preventing potential problems.

Reduces temperature


Maintains soot temperature at optimum working temperatures.



Improves engine performance


Stops the filter clogging and drastically reduces particulate emissions.



Improves particulate filter system performance


Keeps the particulate filter in optimum working condition and makes restoring the filter 10 times faster.



Prevention


Ideal for preventing potential problems with the particulate filter that are normally caused by restoration disruptions.

Notice

Can be used alongside other specific products used by some vehicles to improve the particulate filter, not to replace the original filter.

300 ml is enough for a maximum of 60 litres of fuel.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For all common rail injection pumps with particulate filters in diesel engines.

Instructions

Add the contents of the can to the fuel tank. There should be at least 10 litres of fuel in the tank. 300 ml is enough for a maximum of 60 litres of fuel. For urban driving, we recommend using the product every third time you fill the tank.

Contents

300 ml

Colour

Yellowish to amber

Smell/fragrance

Characteristic

Chemical basis

Naphtha

Shelf life from production

24 Month

Density

774 kg/m³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information