Diamond dry sanding disc
Dry polishing paste
DISC-DIA-STONE-G200-D100
Art.-no. 0668102200
EAN 4045989291403
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Made of diamond resin
High concentration of high-quality diamonds
Different grits for different applications
Exceptionally quick and high cleaning power
High work performance and time and labour savings
Does not overheat excessively
Product information
Datasheets(X)
Application area
Ideal for polishing granite, marble and silestone
Instructions
Recommendations for use:
- Start work with the 100 grit, which is the largest, then continue with the following grits - 200, 400, etc. - which gradually get finer. The final stage of the work is done with the polishing pad
- Use at maximum 2,500-3,500 rpm
- Do not exert excessive pressure on the stone during use, especially on fine-grain stone
- Keep the machine at an angle of 160-170°
- Work the surface to polish rotating the grinder clockwise with circular movements at a consistently moderate speed
- Never work at an acute angle, but always at right angles to the surface to avoid damaging the disc
Colour | Yellow |
Product weight (per item) | 1.000 g |