Designer furniture handle
Furniture handle design D handle MG-ZDGLA 1
HNDL-ROD-GLS/ZD-MATT-A2/FINISH-160MM
Art.-no.
0685111310
EAN 4050642672376
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
With base
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Glass |
Surface | Untreated |
Gloss level | Matt |
Material of base | Die-cast zinc |
Surface of the base | Stainless steel FINISH |
Length (L) | 176 mm |
Width (B) | 23.4 mm |
Height (H) | 42.75 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 15.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!