Cutting oil
CUTOIL-ECO-CANISTER-5LTR
Art.-no. 089305010
EAN 4045989710232
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Product information
Datasheets(X)
Contents | 5 l |
Colour | Light yellow |
Smell/fragrance | Characteristic |
Shelf life from production | 18 Month |
Density | 0.92 g/cm³ |
Density conditions | at 15°C |
Acid-free | Yes |
Chlorine-free | Yes |
Kinematic oil basis viscosity | 36 mm²/s |