Covering plug, type 2 Four feet that converge in the centre
MP-FORD-HOLEPLUG-POM-GREY
Art.-no. 0501102023
EAN 4049557642789
Register now and access our wide range of products
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Datasheets(X)
Connection of metal sheets, cardboard, claddings or other flat components
Min./max. drill hole diameter | 8.4-8.62 mm |
Min./max. attachment thickness | 2.7-6 mm |
Head diameter (A) | 18 mm |
Head height (B) | 2.5 mm |
Length below head (C) | 15.6 mm |
Colour | Grey |
Material | Polyoxymethylene |
Corresponds to original spare part number | 1018434 |
Type of vehicle | Universal |