Cover film for bodywork
Masking film HDPE
COVFLM-ADHSTR-WHITE-4X150M
Register now and access our wide range of products
Made of high-density (HD) polyethylene
Highly tear-resistant
Thickness: 9 micron
Significantly reduces the volume of waste, at the same time ensuring optimal protection
Holds paint in place
Paint adheres to the film and does not flake under the air jet
Electrostatic
- automatically adheres to the car body
- holds the sprayed mist, thus reducing filter clogging in the paint booths
- attracts atmospheric dust preventing it from depositing onto the painted parts
Transparent
Easy identification of lines to cut
Suitable for stove-enamelling
The film comes in 1 metre wide coils, folded in 4
When laying the film onto the bodywork, ensure that the side with the Würth logo (i.e. the side that holds the paint) is facing the outside (please see drawing)
The vehicle must be completely dry before the cover film can be applied
Datasheets(X)
For covering vehicles or vehicle parts prior to painting
Adhesive tape backing material | Paper |
Foil backing material | Polyethylene |
Colour | White |
Width | 4 m |
Min. processing temperature | -5 °C |
Max. processing temperature | 70 °C |
Min./max. processing temperature | -5 to 70 °C |
Max. temperature resistance | 130 °C |
Max. usage duration | 3 Weeks |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight and weather conditions |