Welcome to Würth Turkey For trade customers only

Copper lacquer spray

Anti metal corrosion protective spray
PNTSPR-CU-400ML

Art.-no. 0893115

EAN 4058794354164

Individual price display after login
Copper lacquer spray

Art.-no. 0893115

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Very good spot weldability and metal corrosion protection

Corrosion protection
  • Passive surface protection.


Suitable for spot welding
  • Ensures better electrical conductivity during welding.

  • Suitable for semi-automatic welding.


Wide range of applications
  • Suitable for bodywork, industrial bodywork, metal constructions and mechanical engineering.

  • For decorative metalwork, metal gates, gates, wrought ironwork, façades etc.


Excellent adhesion properties
  • Excellent elasticity and good chemical properties.

  • Excellent hiding power.

  • Good adhesion to metal, most common plastics, wood and glass.


Can be painted over without a primer
  • Suitable for all types of synthetic paints that are commonly used in industry and in the automotive sector.


Copper-coloured finish
  • The colour develops and ages like real copper.

  • Clean, smooth finish.


Excellent thermal resistance
  • Temperature resistance up to approx. 150 °C.


Resistant to weathering and chemicals
  • Good resistance to water and external chemical factors

  • UV-resistant

  • Not susceptible to alkalis and most acids
NoticeAbove 80 °C, the copper will oxidise and turn brown. For absorbent base materials, a suitable sealing coating (e.g. dispersion paint) is recommended.

The processing instructions are recommendations based on our own experience. We recommend carrying out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.


Hazardous! Follow the precautions for use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for bodywork, industrial bodywork, metal constructions and mechanical engineering


Particularly suitable for covering spot welds and semi-automatic welds

Instructions

Shake the can for approx. 2 minutes. The mixing ball must be audible.


The substrate must be clean, dry and free from rust and grease.


Spray onto the surface from a distance of 30 cm. Optimal application temperature: 20 °C.

Chemical basis

Copper

Contents

400 ml

Colour

Copper

Fully hardening/curing conditions

At recommended dry layer thickness

Curing time

6 h

Dust-drying time

30 min

Conditions for dust-drying time

at recommended dry layer thickness

Recoatable/Can be painted over

Yes, after 4-6 hours

Coating thickness

20 µm

Max. temperature resistance

150 °C

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 15°C to 25°C

Grip strength

10 min

Grip strength conditions

at 20°C

Cross-cut test

MAN 0-1

Cross-cut test conditions

in accordance with DIN 53151

Spot weldable

Yes

Substrates with good adhesion

Copper, Steel, Aluminium, Lead, Plastic, Zinc sheets, Metal, Titanium, Wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information