Welcome to Würth Turkey For trade customers only

Connector EVERFIX

Concealed corner connector, Everifix
SHLFSPRT-EVERFIX-CONNECTOR-D12MM

Art.-no. 0683236050

EAN 4045989109746

Individual price display after login
Connector EVERFIX

Art.-no. 0683236050

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access our wide range of products

Invisible fixed connector for furniture and panels

Invisible and cannot be removed



Exceptional stability



High shear resistance: 80 kg



Quick and easy assembly



Replaces wooden anchors, discs etc. with superior sealing characteristics



Contents:


  • plastic sleeve with self-locking ring made of steel 1 pc

  • steel pin 1 pc

  • marker 1 pc
Notice

The 12-mm diameter enables flush assembly of structures with a minimum thickness of 16 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information