Welcome to Würth Turkey For trade customers only

Connector EVERFIX DUPLO

Invisible angled connector, Everfix Duplo
EVERFIX CONNECTOR DUPLO A. 12 MM

Art.-no. 0683236051

EAN 4045989032266

Individual price display after login
Connector EVERFIX DUPLO

Art.-no. 0683236051

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access our wide range of products

Fixed dual-bushing connector for furniture and panels

Invisible and cannot be removed



Exceptional stability



High shear resistance: 80 kg



Quick and easy assembly



Replaces wooden anchors, discs etc. with superior sealing characteristics



The 12-mm diameter enables flush assembly of structures with a minimum thickness of 16 mm



Contents:


  • plastic sleeves with self-locking rings made of steel 2 pcs

  • double steel pin 1 pc

  • marker 1 pc
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information