Concealed hinge, Nexis click-on 110 With shallow cup depth for thin and profiled doors
Concealed hinge Nexis 110 Click-on
HNGE-NEXCLON-22-110DGR
Art.-no.
F015072811
EAN 4099618887376
Prices for customers after login



Exclusively for trade customers
Register now and access our wide range of products
- Opening angle: 110°
- For door thickness up to 22 mm
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
- Compatible with soft-close systems
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
Door position | Full overlay |
Cranking | 0 cm |
Type of assembly | Screw-on |
Suitable for min./max. door thickness | 15-22 mm |
Suitable for max. door thickness | 22 mm |
Opening angle | 110 Degree |
Material | Steel |
Surface | Nickel plated |