Cleaner for cement incrustations REMOCEM
Cleaner for cement incrustation REMOCEM
PNTSTR-CEMENT-5KG
Register now and access our wide range of products
Hydrochloric acid based product
- particularly effective cleaning action, easily removes residues and incrustations, fresh or hardened, of cement, mortar, plaster, tile adhesive, grout etc.
- particularly suitable to remove saltpetre stains from concrete, plaster, bricks, etc.
Can be diluted with water
- if adequately diluted, it can
- also be applied on
sensitive surfaces (see compatibility table); easy to apply
Applicable via brushing, roller or with appropriate sprayer
Use the product in ventilated environments. In insufficiently ventilated environments, it is advisable to use an appropriate mask/respirator (see additional information)
Use only appropriate gloves for handling the product (see additional information)
Always use appropriate safety goggles (see additional information)
In the event of accidental contact with the skin, wash with plenty of water
Leave REMOCEM to work for short periods
Thoroughly rinse surfaces treated with REMOCEM using clean water
The equipment used for application of REMOCEM should be cleaned with plenty of water
The technical advice given, while based on our best experience, should in any event be considered purely as guidance and should be confirmed by comprehensive practical tests. The purchaser is in any event responsible for personally testing our products to ensure their suitable for the planned use
| Technical data: | ||||||
| Material | Dilution ratio | |||||
| 0.5 % | 10 % | 20 % | 30 % | 40 % | 50 % | |
| Polished brushed steel | x | x | x | x | x | x |
| Anodised aluminium (windows and doors) | x | x | x | x | x | x |
| Construction reinforcement boards | x | ● | ● | ● | x | x |
| Construction equipment* | x | x | x | ● | ● | ● |
| Concrete | ● | ● | ● | ● | ● | ● |
| Ceramics | ● | ● | ● | x | x | x |
| Terracotta | ● | ● | ● | x | x | x |
| Stoneware | ● | ● | ● | x | x | x |
| Galvanised sheets | x | x | x | x | x | x |
| Untreated wood | x | x | x | x | x | x |
| Unpolished marbles | ● | ● | ● | ● | ● | ● |
| Lead-treated marbles | x | x | x | x | x | x |
| Ferrous materials | ● | ● | ● | ● | ● | ● |
| Rubber materials | ● | ● | ● | ● | ● | ● |
| Painted materials** | ● | ● | ● | ● | x | x |
| Plastics | ● | ● | ● | ● | ● | ● |
| Soft metals (brass, copper and their alloys) | x | x | x | x | x | x |
| Chrome-plated parts | x | x | x | x | x | x |
| Stones | ● | ● | ● | ● | ● | ● |
| * concrete mixers, moulds, shovels, trowels, hammers, buckets, mallets and other equipment used in construction | ● | |||||
| ** Given the countless paints on the market, it is advisable to carry out tests starting from the lowest concentration | x | |||||
Datasheets(X)
To remove cement encrustations from unpainted plastic and rubber parts of cement mixers, vehicles, excavators and construction vehicles in general, construction equipment (shovels, picks, trowels, concrete mixers, etc.), pottery, stoneware, clinker, terracotta, porphyry, etc.. Also suitable for removing lime scale, algae and grease formed in swimming pools, and for the removal of thin layers of rust
Use the product undiluted or diluted in warm water, in the concentrations contained in the table. Wet the part to be cleaned, let it soak for a few minutes and rinse thoroughly with water. For significant layers of cement to remove (greater than a few millimetres), this procedure must be repeated several times for complete cleaning, following the above instructions. Any marks on surfaces treated with REMOCEM can be removed with a dry cloth. The dilution percentages are to be assessed on a case-by-case basis according to the type of cleaning to be carried out and the result to be achieved. For cleaning rust from surfaces, immerse the part in a container of the product and leave to act for several hours. For cleaning and descaling of facades (buildings, marble finishes, stones, etc.), it is advisable to apply PULICEM in dilutions from 0.5 to 50%, always commencing the treatment from the bottom of the surface upwards to avoid dripping which could affect the quality of the end result
Dilution in water: from 0.5 to 20% (in particular cases up to 50% or undiluted)
Contents | 4425 ml |
Chemical basis | Hydrochloric and phosphoric acid |
Density | 1.13 g/cm³ |
Density/conditions | 1.13 g/cm³ / at 20°C |
Density conditions | at 20°C |
Colour | Light yellow |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | cool and dry storage area |
Shelf life from production/conditions | 36 Month / cool and dry storage area |
Weight of content | 5 kg |
Product weight (per item) | 5535.500 g |