Chipboard screw, rear wall
Chipboard screw, rear wall, others
SCR-REARWL-AW20-(A2K)-4X35
Art.-no. 016714035
EAN 4038898440680
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d) | 4 mm |
Length (l) | 35 mm |
Head diameter (dh) | 9.3 mm |
Internal drive | AW20 |
