Chipboard screw, countersunk head
SCR-CS-CTRHD-WO-A2-AW40-8X180/80
Art.-no. 0159108180
EAN 4045727432013
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Product information
Datasheets(X)
Nominal diameter (d) | 8 mm |
Length (l) | 180 mm |
Head diameter (dh) | 14.85 mm |
Internal drive | AW40 |
Thread length (lg) | 80 mm |
Material | Stainless steel |
Product weight (per item) | 37.100 g |