Welcome to Würth Turkey For trade customers only

Chemical anchoring WIT-EA 150

Composite mortar WIT-EA 150 coaxial cartouche
ANC-MORT-(WIT-EA150)-COAXCART-420ML

Art.-no. 5918300420

EAN 

Individual price display after login
Chemical anchoring WIT-EA 150

Art.-no. 5918300420

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Epoxy acrylate resin with styrene for universal uses
  • Coaxial cartridge

  • A two-component chemical anchoring product, high quality and with excellent thixotropic properties

  • Always use with static mixer provided with the cartridge

  • The cartridge can be stored and used before the expiration date

  • Temperature-resistant: continuous +50° and temporary max. +80°

  • Particularly suitable for anchoring in natural stone because, thanks to the styrene, it does not cause staining or spots

  • Only one type of resin for use on several types of backing materials

  • The Fill&Clean static mixer facilitates cleaning of coaxial cartridge because it is equipped with a cleaning spatula; excellent resistance to chemical agents and weathering

  • Can also be used in the presence of water
Notice

For indoor applications, use resins without styrene as they emit less odour

Product information

Certificates/ Documents

 | 

 | 

Application area

For heavyweight anchoring on concrete, solid masonry (solid brick) and perforated masonry (perforated or semi-perforated bricks and blocks)


On hollow masonry, make the hole with normal drilling instead of hammer-drilling in order to protect the internal chambers of the bricks, and use with mesh or sleeved bushings


For fixing machinery, railings and fences, metal beams, windows, wash-basins, radiators, sun blinds, cabinets, shelves, grates, etc.

Contents

420 ml

Chemical basis

Two-component polyester

Colour

Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information