Cable tie, type 2
Cable tie, type 2
MP-OPEL-CBLTIE-FOOT-NAT-4,8X132MM
Art.-no. 0501103078
EAN 4047376897625
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
For quick, problem-free and reliable bundling of cables, cable harnesses, hoses
- Attach with the clip part in the bore or a pre-punched hole, then use the tie to secure cables etc. together.
Product information
Datasheets(X)
Application area
For bundling cables to be attached to a metal sheet.
Min./max. bundle diameter | 1.5-25.4 mm |
Min./max. drill hole diameter | 6.4-6.5 mm |
Min./max. attachment thickness | 2.7-2.7 mm |
Length | 115 mm |
Width | 4.8 mm |
Material | PA 66 - Polyamide |
Colour | Neutral |
Corresponds to original spare part number | 1288888 |
Corresponds to original spare part number 2 | 90461994 |