Bit holder For hammer drill bits
Bit holder for hammer drill bit
HOLD-BIT-HAMDRL-8MM
Art.-no. 06141008
EAN 4024835840231
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Simply attach this bit holder to use impact drills and hammer drills as screwdrivers for dowelling without tedious tool changes.
- Rapid, comfortable working
- Substantial savings of time and money
- Assortment tailored to the sector covers the most common diameters
- Universal application with all impact drills and hammer drills
- Suitable for all common masonry and hammer drills
- Can be used with any length of drill
- Easy to use (clip-on system)
- Colour coding system for simple identification of drill sizes
Product information
Datasheets(X)
Drill size | 8 |
Tip size | C 6.3 (1/4 inch) |
Tip type | Hexagon socket |
Length | 78 mm |
Outer diameter | 16.5 mm |
Colour | Red |