Automask PPE paintwork protection film
Masking film Automask PPE
MASKFLM-AUTOMASK-PPE-1800MMX20M
Art.-no.
0818201180
EAN 4045989053513
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
- 20 g/m² coated paper, 8 gr/m from HDPE (low-density polyethylene)
- The covering material absorbs similar to paper, but no moisture is transferred through the plastic coating
- Film specially treated to improve the adhesion of coatings, paints and primers
- The special coating produces good adhesion to lacquers, paints and primers
- High flexibility and temperature resistance to 120°C
- No adhesive residues remain on the application even after 24h
Product information
Datasheets(X)
Application area
The application surfaces must be free of grease, dust and moisture.
Length | 20 m |
Width | 1800 mm |
Foil thickness | 8 µm |
Max. temperature resistance | 110 °C |