Welcome to Würth Turkey For trade customers only

Air duct clamp

AIRDCTCLMP-ST-(A3K)-M8-(1-30MM)-2X27MM

Art.-no. 0862007010

EAN 4050641036537

Individual price display after login
Air duct clamp

Art.-no. 0862007010

Individual price display after login
Quantity
PU
x 300 pcs

Exclusively for trade customers

Register now and access our wide range of products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

30 mm

Width (B)

18.5 mm

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information