Welcome to Würth Turkey For trade customers only

Air-conditioning refrigerant R134 a

Air-conditioning refrigerant R-134a
REFRIG-R314A-12KG

Art.-no. 0892764116

EAN 4046777916171

Individual price display after login
Air-conditioning refrigerant R134 a

Art.-no. 0892764116

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Accessories for maintaining, servicing and retrofitting R134a vehicle air-conditioning systems
  • Design-tested, refillable and stable reusable bottle

  • High stand-up collar and bleeder valve with 3/4 inch male thread

  • Colourless, odourless and tasteless

  • Non-toxic

  • Non-inflammable or non-explosive
Notice

The reusable bottle does not have a riser tube. To drain the refrigerant, always place the bottle on its head.


Pressurised gas, liquefied gas

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Refrigerant for use in vehicle air-conditioning systems.

Weight of content

12.0 kg

Chemical basis

Tetrafluoroethane

Colour

Colourless

Smell/fragrance

Ethereal

Toxic

No

Explosive

Yes

Flammable

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information