Adhesive for textile
ADH-SPONGE-YELLOWISH-15KG
Art.-no. 0893100240
EAN 4068362248924
Register now and access our wide range of products
Datasheets(X)
Contents | 15 cm³ |
Container | Can |
Chemical basis | Solvent |
Colour | Yellowish to amber |
Density/conditions | 100 g/cm³ / at 20°C |
Min./max. processing temperature | 15 to 30 °C |
Min./max. temperature resistance | 10 to 70 °C |
Max. short-term temperature resistance | 70 °C |
Shelf life from production/conditions | 12 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C, in tightly closed original container |