Welcome to Würth Turkey For trade customers only

Activator

Activator for cyanoacrylate adhesive
ACT-SUPGLU-CYANACRYLATE-500ML

Art.-no. 0892100443

EAN 4050641444837

Individual price display after login
Activator

Art.-no. 0892100443

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

To accelerate the curing of superglues
Notice

The use of the activator can reduce the final strength of the adhesive used by approx. 20% compared to the ideal values.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The activator accelerates the curing of instant adhesives and should always be used when work needs to be completed in seconds or when bonding inactive materials or very large gaps. In addition, excess adhesive can be completely cured by spraying them over with activator.

Instructions

The activator can be applied by means of a small sponge, brush, by dipping or spraying onto the corresponding, cleaned surface. Apply the activator on one side, at least 2 minutes before the adhesive. The activator must evaporate completely before the parts are joined.


For more information, please refer to the technical data sheet.

Chemical basis

Ethyl cyanoarcrylate

Density

0.72 g/cm³

Colour

Colourless

Contents

500 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information